30642 - Twister Wire Conn, Model 342 Gray, 250/Bag

Ideal

  • $148.88 (Per 250)
  • $0.60 (Each)

  • $148.88 (Per 250)

  • $595.53 (Per 1,000)

  • $1,488.82 (Per 2,500)
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
30642
Manufacturer
Ideal
Manufacturer's Part Number
30-642
Description
Twister Wire Conn, Model 342 Gray, 250/Bag
Ideal, Wire Connector, Twister, Conductor Range: 18 - 6 Awg, 3/14 Awg Min, 2/8 Awg With 2/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Gray, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Wire Type: Cu/Cu, Model Number: 342
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306428 / 0783250306428 / 00783250306428
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.60 (Each)
Carton
$148.88 (Per 250)
Standard Packaging
$1,488.82 (Per 2,500)
Stock Availability
Local Store
Find nearby stock
All Stores
17,500
Resources
Images
 
 
30642 - Small Image
 
30642 - Large Image
 
30642 - Video
Brochures
 
 
30642 - Brochure
Other Links
 
 
30642 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,500

Location search:

* All prices subject to change.

Begin Live Chat