30410 - Steel Crimp Connector, 410 18-10 Awg, 100/Bag

Ideal

  • $45.94 (Per 100)
  • $0.46 (Each)

  • $45.94 (Per 100)

  • $459.41 (Per 1,000)

In-Stock: 200 available locally (Mesa, AZ) (change location)
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
30410
Manufacturer
Ideal
Manufacturer's Part Number
30-410
Description
Steel Crimp Connector, 410 18-10 Awg, 100/Bag
Ideal, Crimp Connecter, Conductor Range: 1/14 Awg With 1/18 Awg Min, 2/10 Awg With 2/14 Awg Max, Finish: Zinc-Plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250304103 / 0783250304103 / 00783250304103
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.46 (Each)
Carton
$45.94 (Per 100)
Stock Availability
Mesa
200 (Check another store)
Phoenix
400
All Stores
4,900
Resources
Images
 
 
30410 - Small Image
 
30410 - Large Image
Brochures
 
 
30410 - Brochure
Other Links
 
 
30410 - Other
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
600
Material
Steel, Copper Sleeves
Material, Color, and Finish
Finish
Zinc-plated
Descriptions
Product Type
Crimp Sleeve Conn 410 Bag 100
Features
Crimp connectors from IDEAL are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.
Description
STEEL CRIMP CONNECTOR, 410 18-10 AWG, 100/BAG
extra long description
IDEAL 30-410 CRIMP SLEEVE CONN 410
Long Description
IDEAL, Crimp Connecter, Conductor Range: 1/14 AWG With 1/18 AWG Min, 2/10 AWG With 2/14 AWG Max, Finish: Zinc-plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
Special Features
Features: Minimum 1 #14 w/ 1 #18, Maximum 2 #10 w/ 2 #14; Rated For 600V Maximum; Designed For Fast, Permanent, Pressure-Type Connections; UL Listed And CSA Certified; Zinc-Plated Or Copper Sleeves Resist Corrosion; Will Not Vibrate Loose When Securely Crimped; UL Listed To 486C And CSA Certified To C22.2 #188; Comply With Federal Specification W-S-610E; Model Number: 410; Model: 410
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-410
GTIN
00783250304103
UPC
783250304103
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL Listed to 486C, RoHS
Application
Designed For Fast, Perrmanent, Pressure-Type Connections, Long, Zinc-Plated Steel Sleeves Maximize Contact Area With Conductors, Will Not Vibrate Loose When Securely Crimped, UL Listed to 486C and CSA Certified to C22.2 #188, Comply With Federal Specifica
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30410.
Jump To:

Similar Items

Similar items are close alternatives to 30410, though they may not be 100% alike.

Crimp On Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Con...
  • Our Part #: 10410
  • Mesa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10-410
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.98) · 1,000 ($169.85) ·
10410 - GB Electrical

Mesa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.17

Each

QTY:
Each
Add
CRIMP SLEEVE 410-CRTN OF 1000
  • MFR Part #: 30-510
  • GTIN: 00783250305100
  • Manufacturer: Ideal
Crimp Connecter,Ideal,STL,CSA,UL Listed,STL,CU Sleeves,Zinc-
  • MFR Part #: 30-610
  • GTIN: 00783250306107
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 30410 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-410 Gardner Bender 00032076104108
30-410 Ideal Industries 00783250304103

* All prices subject to change.

Begin Live Chat