303496 - Sol Wire GRND Tail-Loop/GRD SCRW/Stripd, 1000/Box

Ideal

  • $65.41 (Per 50)
  • $1.31 (Each)

  • $65.41 (Per 50)

  • $130.82 (Per 100)

  • $1,308.20 (Per 1,000)

In-Stock: 57,350 available at other locations ( find a store with stock)
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
303496
Manufacturer
Ideal
Manufacturer's Part Number
30-3496
Description
Sol Wire GRND Tail-Loop/GRD SCRW/Stripd, 1000/Box
Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 8 In Length, Package: 50/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance Wrg Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250523559 / 0783250523559 / 00783250523559
Weight per unit
21.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.31 (Each)
Carton
$1,308.20 (Per 1,000)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
57,350
Resources
Images
 
 
303496 - Small Image
 
303496 - Large Image
Other Links
 
 
303496 - Other
Brochures
 
 
303496 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Loop With Ground Screw And Stripped End
Wire Size
12
Material, Color, and Finish
Color
Green
Descriptions
Description
SOL WIRE GRND TAIL-LOOP/GRD SCRW/STRIPD, 1000/BOX
Extra Long Description
IDEAL 30-3496 1M PK 12 AWG 8" SLD G
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Long Description
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 8 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Product Type
1M PK 12 Awg 8" SLD GRD Wire
Special Features
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available
Additional Information
Wire Type
Solid
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3496
GTIN
00783250523559
UPC
783250523559
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Grounding Tail
Availability
Minimum Qty
50
Packaging
Weight per each
21.7
Carton
1000
Uses, Certifications, and Standards
Application
For Device Grounding Applications
Standard
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 303496.
Jump To:

Similar Items

Similar items are close alternatives to 303496, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat