30341 - Twister Wire Conn, Model 341 Tan, 100/Box

Ideal

  • $32.68 (Per 100)
  • $0.33 (Each)

  • $32.68 (Per 100)

  • $326.80 (Per 1,000)

In-Stock: 800 available locally (Lawrence, KS) (change location)
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
30341
Manufacturer
Ideal
Manufacturer's Part Number
30-341
Description
Twister Wire Conn, Model 341 Tan, 100/Box
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250303410 / 0783250303410 / 00783250303410
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.33 (Each)
Carton
$32.68 (Per 100)
Standard Packaging
$326.80 (Per 1,000)
Stock Availability
Lawrence
800 (Check another store)
Lenexa
1,900
All Stores
19,500
Resources
Images
 
 
30341 - Small Image
 
30341 - Large Image
 
30341 - Large Image
 
30341 - Video
Brochures
 
 
30341 - Brochure
Other Links
 
 
30341 - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Tan
Color
Tan
Descriptions
Product Type
Twister Connector
Long Description
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 0.01 lb
Short Description
Twister Connector, Tan, 22 - 8 AWG, 750 per jar
Special Features
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG
Description
TWISTER WIRE CONN, MODEL 341 TAN, 100/BOX
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-341 TWISTER 341 TAN, 100 B
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA
yes
package quantity
100 BX
media
Yes
Wire Type
COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-341
GTIN
00783250303410
UPC
783250303410
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30341.
Jump To:

Similar Items

Similar items are close alternatives to 30341, though they may not be 100% alike.

Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
  • Our Part #: 30641
  • Lawrence Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-641
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($101.94) · 5,000 ($1,019.45) ·
30641 - Ideal

Lawrence Availability: In Stock

Total Availability: In Stock

Book Price

$101.95

Per 500

QTY:
Each
Add
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 3.52 LB
  • Our Part #: 30341J
  • Lawrence Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-341J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 750 ($165.30) · 3,000 ($661.20) ·
30341J - Ideal

Lawrence Availability: In Stock

Total Availability: In Stock

Book Price

$165.30

Per 750

QTY:
Each
Add
Ideal, Wire Connector, Twister, Number Of Conductors: 1 to 6, Conductor Range: 2...
  • Our Part #: 30841
  • Lawrence Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-841
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
30841 - Ideal

Lawrence Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
TWISTER 341 TAN, 750 JAR
  • MFR Part #: 30-341J
  • GTIN: 00783250216741
  • Manufacturer: IDEAL
TWISTER 341 TAN, 400 JAR
  • MFR Part #: 30-441J
  • GTIN: 00783250222094
  • Manufacturer: IDEAL
TWISTER 341 TAN, 1000 CARTON
  • MFR Part #: 30-541
  • GTIN: 00783250305414
  • Manufacturer: IDEAL
TWISTER 341 TAN, 500 BAG
  • MFR Part #: 30-641
  • GTIN: 00783250306411
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30341 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-1H1 Gardner Bender 00032076024703
30-341 Ideal Industries 00783250303410

* All prices subject to change.

Begin Live Chat