30144 - Twister Pro Wire Conn, 344 Red/Tan, 50/Box

Ideal

  • $7.80 (Per 50)
  • $0.16 (Each)

  • $7.80 (Per 50)

  • $78.04 (Per 500)

  • $156.08 (Per 1,000)

In-Stock: 50 available locally (Georgetown, TX) (change location)
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
30144
Manufacturer
Ideal
Manufacturer's Part Number
30-144
Description
Twister Pro Wire Conn, 344 Red/Tan, 50/Box
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250707812 / 0783250707812 / 00783250707812
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.16 (Each)
Carton
$7.80 (Per 50)
Standard Packaging
$78.04 (Per 500)
Stock Availability
Georgetown
50 (Check another store)
Austin RDC
350
All Stores
5,000
Resources
Images
 
 
30144 - Small Image
 
30144 - Large Image
 
30144 - Video
Brochures
 
 
30144 - Brochure
Other Links
 
 
30144 - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Red/Tan
Descriptions
Description
TWISTER PRO WIRE CONN, 344 RED/TAN, 50/BOX
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-144 TWISTER PRO 344 RED TA
Long Description
IDEAL, Wire Connector, Twister PRO, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 4/10 AWG MAX, Number Of Conductors: 2 to 4, Material: Flame-retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 344
Special Features
1,000V Maximum In Fixtures And Signs;Better Grip And More Leverage For Faster Connections With Less Effort;Comfortable Swept Wings Designed To Help Reduce Hand Fatigue;Comply With Federal Specification W-S-610E;Expanding Square-Wire Spring Provides A Secure Connection Every Time;Features: The Widest Red/Tan Wire Range In The Industry;Min. 2 #18 To Max. 4 #10;Model Number: 344;Suregrip Overmolding Provides Better Grip For Improved Leverage And More Torque;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 D
Product Type
Twister Pro 344 Red Tan, 50 BX
Additional Information
Wire Type
COPPER
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-144
GTIN
00783250707812
UPC
783250707812
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
50
Packaging
Weight per each
0.01
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30144.
Jump To:

Similar Items

Similar items are close alternatives to 30144, though they may not be 100% alike.

Twister Connector, Red/Yellow Insulation Color, 2 to 4 Conductors, 600 V Ac, 0.0...
  • Our Part #: 30644J
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-644J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($99.45) · 2,000 ($397.80) ·
30644J - Ideal

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$99.45

Per 500

QTY:
Each
Add
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4...
  • Our Part #: 30244J
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-244J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 ($70.52) · 1,500 ($423.15) ·
30244J - Ideal

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.53

Per 250

QTY:
Each
Add
Wing Wire Connector, #22 Awg Conductor Size, #8 Awg Conductor Size, Copper Condu...
  • Our Part #: TR+B0X
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR+P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($35.66) · 1,000 ($356.60) ·
TR+B0X - Minnesota Mining (3M)

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.66

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4...
  • Our Part #: 30944
  • Georgetown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-944
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
30944 - Ideal

Georgetown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat