301039 - In-Sure Push-In Wire Conn, 39 3-Port Blue, 50/Box

Ideal

  • $25.48 (Per 50)
  • $0.51 (Each)

  • $25.48 (Per 50)

  • $50.96 (Per 100)

  • $254.80 (Per 500)
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
301039
Manufacturer
Ideal
Manufacturer's Part Number
30-1039
Description
In-Sure Push-In Wire Conn, 39 3-Port Blue, 50/Box
Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X 0.450 In Height, Connection: 3 Ports, Wire Size: #10 Awg - #14 Awg Solid, #10 Awg - #12 Awg (19 Strand or Less) Stranded, #10 Awg - #14 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 39
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693641 / 0783250693641 / 00783250693641
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.51 (Each)
Carton
$25.48 (Per 50)
Standard Packaging
$254.80 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
5,250
Resources
Images
 
 
301039 - Small Image
 
301039 - Large Image
Brochures
 
 
301039 - Brochure
Other Links
 
 
301039 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301039.
Jump To:

Similar Items

Similar items are close alternatives to 301039, though they may not be 100% alike.

Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 086 In Width X ...
  • MFR Part #: 30-1039J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($75.34) · 900 ($452.07) ·
301039J - Ideal

Check local availability

Total Availability: In Stock

Book Price

$75.35

Per 150

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat