301033 - In-Sure Push-In Wire Conn, 33 3-Port Org, 100/Box

Ideal

  • $17.36 (Per 100)
  • $0.17 (Each)

  • $17.36 (Per 100)

  • $173.60 (Per 1,000)
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
301033
Manufacturer
Ideal
Manufacturer's Part Number
30-1033
Description
In-Sure Push-In Wire Conn, 33 3-Port Org, 100/Box
Ideal, Wire Connector, In-Sure, Push-In, Size: 0.780 In Length X 0.690 In Width X 0.380 In Height, Connection: 3 Ports, Wire Size: #12 Awg - #20 Awg Solid, #12 Awg - #16 Awg (19 Strand or Less) #18 Awg (7 Strand) Stranded, #14 Awg - #18 Awg (19 Strand or Less) Stranded (Tin Bonded), Color: Orange, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs and Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded), Model: 33
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693542 / 0783250693542 / 00783250693542
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$17.36 (Per 100)
Standard Packaging
$173.60 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
6,400
Resources
Images
 
 
301033 - Small Image
 
301033 - Large Image
Brochures
 
 
301033 - Brochure
Other Links
 
 
301033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301033.
Jump To:

Similar Items

Similar items are close alternatives to 301033, though they may not be 100% alike.

Push-In Wire Connector, Orange Insulation Color, +221 °F Operating Temperature, ...
  • Our Part #: 301033J
  • Gonzales Availability: 1,000
  • Total Availability: In Stock
  • MFR Part #: 30-1033J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 ($45.15) · 1,500 ($270.90) ·
301033J - Ideal

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$45.15

Per 250

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat