30082 - Powerplug Disconnect, Model 182, 2-Wire, 100/Box

Ideal

  • $1.98 (Each)
  • $1.98 (Each)

  • $198.13 (Per 100)
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
30082
Manufacturer
Ideal
Manufacturer's Part Number
30-082
Description
Powerplug Disconnect, Model 182, 2-Wire, 100/Box
Ideal, Luminaire Disconnect, Powerplug, Solid 2-Wire, Wire Size: 18 Awg Solid, Amperage Rating: 3, 1.3, 1, 0.75, 0.60 Amp, Voltage Rating: 120, 277, 347, 480, 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 182, Flammability: Ul 94V-0, Current Interruption: 10 Cycles Mint, Strip Length: 3/8 In Plus or Minus 1/16 In, Number Of Circuits: 2 or 3, Mating or Unmating Force: 3 - 8 LBF, Temperature Rating: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656721 / 0783250656721 / 00783250656721
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$198.13 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
800
Resources
Images
 
 
30082 - Small Image
 
30082 - Large Image
Brochures
 
 
30082 - Brochure
Other Links
 
 
30082 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 800

Location search:

Distribution Centers

Location Stock Available
West Wichita
700 View Store

A-L

Location Stock Available
Borger
100 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 30082.
Jump To:

Similar Items

Similar items are close alternatives to 30082, though they may not be 100% alike.

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Materia...
  • MFR Part #: 30-382J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 75 ($144.42) · 450 ($866.52) ·
30382J - Ideal

Check local availability

Total Availability: In Stock

Book Price

$144.42

Per 75

QTY:
Each
Add
Cross Referenced

These items are similar to 30082 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-082 Ideal Industries 783250656721
30-102 Ideal Industries 783250640447
30-372 Ideal Industries 783250656820
23002 Morris 00601986230025

* All prices subject to change.

Begin Live Chat