RR2KPUAC120V - Relay Plug-In DPDT 10A 120vac

IDC

  • $72.97 (Each)
  • $72.97 (Each)

  • $729.70 (Per 10)
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
RR2KPUAC120V
Manufacturer's Part Number
Description
Relay Plug-In DPDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019906
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.97 (Each)
Standard Packaging
$729.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
100
Resources
Images
 
 
RR2KPUAC120V - Small Image
 
RR2KPUAC120V - Large Image
Specifications Sheets
 
 
RR2KPUAC120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RR2KPUAC120V.
Jump To:

Similar Items

Similar items are close alternatives to RR2KPUAC120V, though they may not be 100% alike.

D3 Series General Purpose Plug-In Relay, Latching Cover, 11 Pins, 120V Coil, 10,...
  • MFR Part #: D3PR5A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D3PR5A - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat