SS26L - Wallplate, 1-G, Gfci, 430 SS

Hubbell Wiring Devices

  • $1.66 (Each)
  • $1.66 (Each)

  • $16.60 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS26L
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
SS26L
Description
Wallplate, 1-G, Gfci, 430 SS
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) Gfci Opening, 430 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778095092 / 00883778095092
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Standard Packaging
$16.60 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SS26L - Small Image
 
SS26L - Large Image
Attachments
 
 
SS26L - Specification Sheet
Other Links
 
 
SS26L - Other
 
SS26L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1-Gang
Dimensions and Weight
Size
Standard
Thickness
0.035
Descriptions
Construction
Stamped
Description
WALLPLATE, 1-G, GFCI, 430 SS
Extra Long Description
HWDK SS26L WALLPLATE, 1-G, GFCI, 43
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
Long Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) GFCI Opening, 430 Stainless Steel
Product Type
Wallplate, 1-G, Gfci, 430SS
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Additional Information
Cutout
1) Decorator
Orientation
Vertical Mount
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
SS26L
GTIN
00883778095092
UPC
883778095092
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
DECORATOR
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat