SHC1037 - Cord Conn STR ML .63-.75" 3/4" Alu

WDK

  • $14.85 (Each)
  • $14.85 (Each)

  • $445.50 (Per 30)
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
SHC1037
Manufacturer
WDK
Manufacturer's Part Number
SHC1037
Description
Cord Conn STR ML .63-.75" 3/4" Alu
Cord Connector, Yellow, Aluminum, SHC Model, F3 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200378 / 0783585200378 / 00783585200378
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.85 (Each)
Standard Packaging
$445.50 (Per 30)
Stock Availability
Local Store
Find nearby stock
All Stores
26
Resources
Other Links
 
 
SHC1037 - Other
 
SHC1037 - Other
 
SHC1037 - Other
 
SHC1037 - Other
 
SHC1037 - Other
Images
 
 
SHC1037 - Small Image
 
SHC1037 - Large Image
 
SHC1037 - Large Image
Attachments
 
 
SHC1037 - Specification Sheet
Specifications Sheets
 
 
SHC1037 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Distribution Centers

Location Stock Available
Springdale
3 View Store
These alternate items can be purchased instead of SHC1037.
Jump To:

Cross Referenced

These items are similar to SHC1037 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-6275-S Appleton Electric 00781381449397
CG-6275 Appleton Electric 00781381191555
771-62 Bridgeport Fittings 00781747771629
CG75-750 Eaton Crouse-Hinds 00784564001016
73031203 Hubbell Wiring Device-Kellems 00783585330037
SHC-1037 Hubbell Wiring Device-Kellems 00783585200378
SR-757 O-Z Gedney 00783126507652
3703-6 Raco 00050169370360
7303-004 Remke 00785411102191
RSR-212 Remke 00785411112121
RSR-2312 Remke 00785411163123
2535 Thomas & Betts 00786210025353
DB-11 Thomas & Betts n/a
75B750 Topaz 00751338103009
36509 Woodhead 00786788346102

* All prices subject to change.

Begin Live Chat