SHC1023CR - Cord Conn, STR ML, .38-.50", 1/2", Nyl, Gy

WDK

  • $11.56 (Each)
  • $11.56 (Each)

  • $289.00 (Per 25)

In-Stock: 6 available locally (Rogers, AR) (change location)
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
SHC1023CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1023CR
Description
Cord Conn, STR ML, .38-.50", 1/2", Nyl, Gy
Cord Connector, Blue, Gray Nylon Material, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208053 / 0783585208053 / 00783585208053
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$289.00 (Per 25)
Stock Availability
Rogers
6 (Check another store)
Springdale
166
All Stores
243
Resources
Images
 
 
SHC1023CR - Small Image
 
SHC1023CR - Large Image
 
SHC1023CR - Large Image
Specifications Sheets
 
 
SHC1023CR - Specification Sheet
Attachments
 
 
SHC1023CR - Specification Sheet
Other Links
 
 
SHC1023CR - Other
 
SHC1023CR - Other
 
SHC1023CR - Other
 
SHC1023CR - Other
 
SHC1023CR - Other
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
Gray Nylon
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
F2
Descriptions
Product Type
Cord Connector
Long Description
Cord Connector, Blue, Gray Nylon Material, SHC Model, F2 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 1/2", Nylon
Short Description
Cord Connector, Gray Nylon, F2, .50-.63", 1/2"
Special Features
Nylon Cord Connector Resists Most Common Industrial Corrosives;Provides Effective Pullout Protection;Lightweight Design
Description
CORD CONN, STR ML, .38-.50",1/2", NYL,GY
extra long description
HWDK SHC1023CR CORD CONN, STR ML, .
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;25 PK
Manufacturer Information
Manufacturers Part Number
SHC1023CR
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
GTIN
00783585208053
UPC
783585208053
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.05 lb/EA
Weight per each
0.032
Carton
25
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 243

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SHC1023CR.
Jump To:

Cross Referenced

These items are similar to SHC1023CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1023-CR Hubbell Wiring Device-Kellems 00783585208053
SHC2023CR Hubbell Wiring Device-Kellems 00783585451640
TSRCU10 IPEX n/a
22552 Morris 00601986225526
LH50 Thomas & Betts 00034481152866
LH50G Thomas & Betts 00034481152873
RSP-108 Remke 00785411413211
5530 Woodhead 00786788721206

* All prices subject to change.

Begin Live Chat