SHC1022 - Cord Conn STR ML .25-.38" 1/2" Alum

WDK

  • $11.56 (Each)
  • $11.56 (Each)

  • $578.00 (Per 50)
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
SHC1022
Manufacturer
WDK
Manufacturer's Part Number
SHC1022
Description
Cord Conn STR ML .25-.38" 1/2" Alum
Cord Connector, White, Aluminum, SHC Model, F2 Size, 0.25 to 0.38 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200224 / 0783585200224 / 00783585200224
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$578.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
190
Resources
Other Links
 
 
SHC1022 - Other
 
SHC1022 - Other
 
SHC1022 - Other
 
SHC1022 - Other
 
SHC1022 - Other
Images
 
 
SHC1022 - Small Image
 
SHC1022 - Large Image
 
SHC1022 - Large Image
Attachments
 
 
SHC1022 - Specification Sheet
Specifications Sheets
 
 
SHC1022 - Specification Sheet
 
SHC1022 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SHC1022.
Jump To:

Cross Referenced

These items are similar to SHC1022 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1022 Hubbell Wiring Device-Kellems 00783585200224
SR-505 O-Z Gedney 00783126507355

* All prices subject to change.

Begin Live Chat