HBL9965C - LKG Plug, 3P3W, 20A 125/250V, B/W

Wiring Device-Kellems

  • $35.30 (Each)
  • $35.30 (Each)

  • $1,059.00 (Per 30)
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
HBL9965C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9965C
Description
LKG Plug, 3P3W, 20A 125/250V, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-Nema, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585037608 / 0783585037608 / 00783585037608
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.30 (Each)
Standard Packaging
$1,059.00 (Per 30)
Resources
Other Links
 
 
HBL9965C - Other
 
HBL9965C - Other
 
HBL9965C - Other
Images
 
 
HBL9965C - Large Image
 
HBL9965C - Small Image
Attachments
 
 
HBL9965C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Current Rating
20
Wire Size
#16 to #8
Phase
1
Voltage Rating
125/250
Poles
3-Pole
Number of Wires
3-Wire
Wattage
5
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
2.26 in x 2.26 in x 2.75 in
Descriptions
Description
LKG PLUG, 3P3W, 20A 125/250V, B/W
Product Type
LKG Plug, 3P3W, 20A 125/250V, B/W
extra long description
HWDK HBL9965C LKG PLUG, 3P3W, 20A 1
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black and White nylon.
Special Features
Standard Product
Additional Information
pallet quantity
2880
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL9965C
GTIN
00783585037608
UPC
783585037608
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.25
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL9965C.
Jump To:

Similar Items

Similar items are close alternatives to HBL9965C, though they may not be 100% alike.

Turnlok® Plug 3-Wire 20A 125/250V
  • Our Part #: 7311SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7311SS
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($288.39) ·
7311SS - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.84

Each

QTY:
Each
Add
LKG PLUG, 2P3W, 20A 250V, B/W
  • MFR Part #: HBL9965GCB
  • GTIN: 00783585037622
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL9965C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9965 Bryant Electric 00781786633759
9965C Eaton Wiring Devices 00040893678504
2316P Ericson 00782862559765
HBL9965C Hubbell Wiring Device-Kellems 00783585037608
9965-C Leviton 00078477829578
7311SS Legrand Pass & Seymour 00785007731118
9965NB Bryant Electric 00781786616868

* All prices subject to change.

Begin Live Chat