HBL8300HI - Duplex Recp Com/HG 20A 125V 5-20R Iv

Wiring Device-Kellems

  • $37.42 (Each)
  • $37.42 (Each)

  • $374.20 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL8300HI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8300HI
Description
Duplex Recp Com/HG 20A 125V 5-20R Iv
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5- 20R, Ivory, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585015675 / 0783585015675 / 00783585015675
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.42 (Each)
Standard Packaging
$374.20 (Per 10)
Stock Availability
Rogers
0
Springdale
0
All Stores
0
Resources
Other Links
 
 
HBL8300HI - Other
 
HBL8300HI - Other
 
HBL8300HI - Other
 
HBL8300HI - Other
 
HBL8300HI - Other
Images
 
 
HBL8300HI - Small Image
 
HBL8300HI - Large Image
Attachments
 
 
HBL8300HI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and Side Wired Screw Terminals
Current Rating
20
Number Of Wires
3-Wire
Phase
1
Poles
2-Pole
Voltage Rating
125 V
Wattage
2500
Wire Size
#12 to #10
Dimensions and Weight
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Description
DUPLEX RECP COM/HG 20A 125V 5-20R IV
Extra Long Description
HWDK HBL8300HI DUP RCPT, COM/HG, 20
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Long Description
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5- 20R, Ivory, Single Pack.
Product Type
Dup RCPT, Com/HG, 20A 125V, 5-20R, Iv
Special Features
Self Grounding
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Pallet Quantity
3600
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL8300HI
Series
Hospital Grade
GTIN
00783585015675
UPC
783585015675
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Slender/Compact Hospital Grade
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Nema Rating
5-20R
Standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL8300HI.
Jump To:

Similar Items

Similar items are close alternatives to HBL8300HI, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL8300HI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300-I Bryant Electric 00781786672826
BRY8300I Bryant Electric 00781786005679
8300V Eaton Wiring Devices 00032664705632
AH8300V Eaton Wiring Devices 00032664705113
62020-I Enerlites 00883951215002
HBL8300HI Hubbell Wiring Device-Kellems 00783585015675
HBL8300I Hubbell Wiring Device-Kellems 00783585435725
BRY8300I Hubbell Wiring Device-Kellems n/a
8300-I Leviton 00078477818626
8300-HI Leviton 00078477818909
82170 Morris 00601986821704
PS8300-HI Legrand Pass & Seymour 00785007860023
8300-I Legrand Pass & Seymour 00785007830095
8300HI Legrand Pass & Seymour 00785007830033
PS8300-HSI Legrand Pass & Seymour 00785007307238

* All prices subject to change.

Begin Live Chat