HBL4750 - LKG Dup RCPT, 15A 277V, L7-15R, BR

Wiring Device-Kellems

  • $51.61 (Each)
  • $51.61 (Each)

  • $516.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL4750
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL4750
Description
LKG Dup RCPT, 15A 277V, L7-15R, BR
Twist-Lock® Industrial Duplex Flush Receptacle, 15A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-15R, Screw Terminal
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585002347 / 0783585002347 / 00783585002347
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.61 (Each)
Standard Packaging
$516.10 (Per 10)
Resources
Images
 
 
HBL4750 - Small Image
 
HBL4750 - Large Image
Attachments
 
 
HBL4750 - Specification Sheet
Other Links
 
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
 
HBL4750 - Other
Features
Wire Size
#18 to #10
Phase
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
277 VAC
Number of Wires
3-Wire
Wattage
4,155
connection
Screw Terminal
Dimensions and Weight
Size
3.29 in x 1.70 in x 1.17 in
Descriptions
Product Type
LKG Dup RCPT, 15A 277V, L7-15R, BR
Description
LKG DUP RCPT, 15A 277V, L7-15R, BR
extra long description
HWDK HBL4750 LKG DUP RCPT, 15A 277V
Long Description
Twist-Lock® Industrial Duplex Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-15R, Screw Terminal
Special Features
Self Grounding
Additional Information
pallet quantity
5500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL4750
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585002347
UPC
783585002347
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.065
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed. Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-15R
Mounting
Screw Mount
You must have an account to view stock levels
These alternate items can be purchased instead of HBL4750.
Jump To:

Similar Items

Similar items are close alternatives to HBL4750, though they may not be 100% alike.

Locking Devices, Twist-Lock®, Industrial, Duplex Flush Receptacle, 15A 125V, 2-P...
  • Our Part #: HBL4700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL4700
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($466.20)
HBL4700 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.62

Each

QTY:
Each
Add
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 277V, Back an...
  • Our Part #: 4750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4750
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,786.00)
4750 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.72

Each

QTY:
Each
Add
LKG DUP RCPT, 15A 250V, L6-15R, BROWN
  • MFR Part #: HBL4550
  • GTIN: 00783585002378
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL4750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4750DR Bryant Electric 00781786002128
4750 Eaton Wiring Devices 00040893682433
HBL4750 Hubbell Wiring Device-Kellems 00783585002347
4750 Leviton 00078477778043
4750 Legrand Pass & Seymour 00785007475005
There were no add-on items found for HBL4750.

* All prices subject to change.