HBL2421ST - Locking Plug 20A 3P 250V L15-20P ST

Wiring Device-Kellems

  • $24.77 (Each)
  • $24.77 (Each)

  • $743.10 (Per 30)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2421ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2421ST
Description
Locking Plug 20A 3P 250V L15-20P ST
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 3-Phase 250V Ac, 3-Pole 4-Wire Grounding, L15-20P, Spring Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681580 / 00783585681580
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.77 (Each)
Standard Packaging
$743.10 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Other Links
 
 
HBL2421ST - Other
 
HBL2421ST - Other
 
HBL2421ST - Other
 
HBL2421ST - Other
 
HBL2421ST - Other
 
HBL2421ST - Other
 
HBL2421ST - Other
 
HBL2421ST - Other
Attachments
 
 
HBL2421ST - Specification Sheet
Images
 
 
HBL2421ST - Small Image
 
HBL2421ST - Large Image
 
HBL2421ST - Large Image
 
HBL2421ST - Large Image
 
HBL2421ST - Large Image
 
HBL2421ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20
Number Of Wires
4
Poles
3
Voltage Rating
3-Phase 250
Descriptions
Description
LOCKING PLUG 20A 3P 250V L15-20P ST
Extra Long Description
HWDK HBL2421ST LKG PLUG, 20A 3P 250
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, L15-20P, Spring Terminal, Black and White Nylon.
Product Type
LKG Plug, 20A 3P 250V, L15-20P, ST
Special Features
EdgeConnect™ Technology, Screwless Termination
Additional Information
Pallet Quantity
2280
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2421ST
Series
EdgeConnect™ Twist-Lock® Series
GTIN
00783585681580
UPC
783585681580
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat