HBL2310ST - LKG RCPT, 20A 125V, L5-20R, BK, Spring T

Wiring Device-Kellems

  • $19.77 (Each)
  • $19.77 (Each)

  • $593.10 (Per 30)
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
HBL2310ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2310ST
Description
LKG RCPT, 20A 125V, L5-20R, BK, Spring T
20A, 125V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585569543 / 00783585569543
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.77 (Each)
Standard Packaging
$593.10 (Per 30)
Resources
Images
 
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Small Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
 
HBL2310ST - Large Image
Attachments
 
 
HBL2310ST - Specification Sheet
Other Links
 
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
 
HBL2310ST - Other
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
125 V
Phase
1
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Poles
2
Wattage
2,500
Number of Wires
3
Material
Nylon
insulation
N/A
connection
Spring Termination
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.47 in;Standard Sized Product
Descriptions
Product Type
LKG RCPT, 20A 125V, L5-20R, BK, Spring T
extra long description
HWDK HBL2310ST LKG RCPT, 20A 125V,
Description
LKG RCPT, 20A 125V, L5-20R, BK, SPRING T
Long Description
20A, 125V EdgeConnect™ Twist-Lock® Receptacle with Spring Termination
Special Features
Twist-Lock Receptacle with Spring Termination
Additional Information
pallet quantity
3060
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2310ST
GTIN
00783585569543
UPC
783585569543
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.151
Carton
1
Package
30
Uses, Certifications, and Standards
standard
CSA Certified to Specification C22.2 No. 42;UL Listed To UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-20R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2310ST.
Jump To:

Similar Items

Similar items are close alternatives to HBL2310ST, though they may not be 100% alike.

20A, 250V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
  • Our Part #: HBL2320ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2320ST
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($593.10) ·
HBL2320ST - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat