H050 - STR Male L/T Conn, 1/2", Steel

Wiring Device-Kellems

  • $2.75 (Each)
  • $2.75 (Each)

  • $137.50 (Per 50)

In-Stock: 4 available locally (Rogers, AR) (change location)
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
H050
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
H050
Description
STR Male L/T Conn, 1/2", Steel
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585034027 / 0783585034027 / 00783585034027
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Standard Packaging
$137.50 (Per 50)
Stock Availability
Rogers
4 (Check another store)
Springdale
20
All Stores
24
Resources
Images
 
 
H050 - Small Image
 
H050 - Large Image
Attachments
 
 
H050 - Specification Sheet
Other Links
 
 
H050 - Other
 
H050 - Other
 
H050 - Other
 
H050 - Other
 
H050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cap Nut
Material
Steel, Zinc Plated
Material, Color, and Finish
Color
Metallic
Finish
Metallic
Dimensions and Weight
Size
1/2 in
Width
1.188
Length
1.437
Descriptions
Features
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 envi
extra long description
HWDK H050 STR MALE L/T CONN, 1/2",
Description
STR MALE L/T CONN, 1/2", STEEL
Product Type
Metallic Liquidtight Fittings
Long Description
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated
Special Features
Non-Insulated
Additional Information
pallet quantity
12000
Manufacturer Information
Manufacturers Part Number
H050
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585034027
UPC
783585034027
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Metallic Liquidtight Fittings
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Between Enclosure and Conduit
standard
CSA Certified;UL 514B
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
nema rating
Suitable for use in hazardous locations per Class 1 Div 2
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Springdale Area

Location Stock Available
Rogers
4 View Store
Springdale
20 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of H050.
Jump To:

Cross Referenced

These items are similar to H050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50 Appleton Electric 00781381679107
430-SLT Bridgeport Fittings 00781747024305
LT50 Eaton Crouse-Hinds 00784564300508
06205B Halex n/a
H050 Hubbell Wiring Device-Kellems 00783585034027
K050 Killark 00783936997933
MLT-50 Orbit Industries 00835243031081
4Q-50 O-Z Gedney 00783126617108
RT-50S Producto Electric Corp. n/a
3402-8 Raco 00050169340288
LT-101 Thomas & Betts Conduit n/a
LMM-11 Remke 00785411301112
5232 Thomas & Betts 00786210052328

* All prices subject to change.

Begin Live Chat