DS320W - Switch Deco Ser 3W 20A 120/277V WH

Wiring Device-Kellems

  • $10.78 (Each)
  • $10.78 (Each)

  • $107.80 (Per 10)

In-Stock: 39 available at other locations ( find a store with stock)
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
DS320W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
DS320W
Description
Switch Deco Ser 3W 20A 120/277V WH
Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 20A 120/277V Ac, Back and Side Wired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585108407 / 0783585108407 / 00783585108407
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.78 (Each)
Carton
$107.80 (Per 10)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
39
Resources
Other Links
 
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
 
DS320W - Other
Images
 
 
DS320W - Small Image
 
DS320W - Large Image
 
DS320W - Large Image
 
DS320W - Large Image
 
DS320W - Large Image
 
DS320W - Large Image
Attachments
 
 
DS320W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker
Amperage Rating
20
Connection
Terminal Screw
Current Rating
20
Material
Thermoplastic
Poles
1
Voltage Rating
120-277 VAC
Wattage
5540
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.91 in x 1.41 in x 1.01 in
Descriptions
Description
SWITCH DECO SER 3W 20A 120/277V WH
Extra Long Description
HWDK DS320W SWITCH, DECO SER, 3W, 2
Long Description
Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 20A 120/277V AC, Back and Side Wired, White
Product Type
Switch, Deco Ser, 3W, 20A 120/277V, WH
Special Features
Standard Product
Additional Information
Action
SPDT
Contact Configuration
2 POSITION
Contact Rating
Per UL 20
Indicator
None
Operating Cycles
50,000 Cycles
Pallet Quantity
3600
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
DS320W
Series
General Purpose
GTIN
00783585108407
UPC
783585108407
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Rocker/Decorator
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
Commercial Heavy Duty
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
12 View Store

M-Z

Location Stock Available
Rogers
8 View Store
These alternate items can be purchased instead of DS320W.
Jump To:

Similar Items

Similar items are close alternatives to DS320W, though they may not be 100% alike.

Cross Referenced

These items are similar to DS320W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9903W Bryant Electric 00781786740495
7623W Eaton Wiring Devices 00032664647390
DS320W Hubbell Wiring Device-Kellems 00783585108407
HBL2123W Hubbell Wiring Device-Kellems n/a
5623-2W Leviton 00078477519288
2623W Legrand Pass & Seymour 00785007539554

* All prices subject to change.

Begin Live Chat