CSB320STW - 3W Toggle Switch CG ST 20A 120/277V WH

Wiring Device-Kellems

  • $4.77 (Each)
  • $4.77 (Each)

  • $47.70 (Per 10)

In-Stock: 80 available at other locations ( find a store with stock)
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
CSB320STW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CSB320STW
Description
3W Toggle Switch CG ST 20A 120/277V WH
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/GTIN
783585964331 / 00783585964331
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.77 (Each)
Standard Packaging
$47.70 (Per 10)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
80
Resources
Images
 
 
CSB320STW - Small Image
 
CSB320STW - Large Image
 
CSB320STW - Large Image
Attachments
 
 
CSB320STW - Specification Sheet
Other Links
 
 
CSB320STW - Other
 
CSB320STW - Other
 
CSB320STW - Other
 
CSB320STW - Other
 
CSB320STW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Spring Termination
Insulation
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Material
Polycarbonate
Poles
3-way
Voltage Rating
120/277
Descriptions
Description
3W TOGGLE SWITCH CG ST 20A 120/277V WH
Extra Long Description
HWDK CSB320STW 3W TOG, COM, ST, 20A
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high qualilty result. Elapsed time? About 11 seconds!
Long Description
EdgeConnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
Product Type
3W Tog, Com, ST, 20A 120/277V, WH
Special Features
Screwless Termination
Additional Information
Action
Toggle
Contact Configuration
Two Position
Contact Rating
20A
Operating Cycles
100
Pallet Quantity
4050
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CSB320STW
Series
EdgeConnect™ Series
GTIN
00783585964331
UPC
783585964331
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Enclosure
None
Environmental Conditions
UL 94V-2
Mounting
STRAP
Standard
Fed Spec is W-S-896;NEMA® BI-WD and WD-6;UL20/CSA C22.2 No.111-18
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
80 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat