CS320GY - Switch Spec 3W 20A 120/277V Gy

Wiring Device-Kellems

  • $10.50 (Each)
  • $10.50 (Each)

  • $105.00 (Per 10)

In-Stock: 59 available at other locations ( find a store with stock)
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
CS320GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CS320GY
Description
Switch Spec 3W 20A 120/277V Gy
Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585902272 / 0783585902272 / 00783585902272
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Standard Packaging
$105.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
59
Resources
Other Links
 
 
CS320GY - Other
 
CS320GY - Other
 
CS320GY - Other
 
CS320GY - Other
Images
 
 
CS320GY - Small Image
 
CS320GY - Large Image
Attachments
 
 
CS320GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Side Wired Only
Current Rating
20
Insulation
False
Material
Nylon
Poles
Single Pole
Voltage Rating
120-277
Wattage
5540
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH SPEC 3W 20A 120/277V GY
Extra Long Description
HWDK CS320GY SWITCH, SPEC, 3W, 20A
Long Description
Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired
Product Type
Switch, Spec, 3W, 20A 120/277V, Gy
Special Features
Standard Product
Additional Information
Action
SPDT
Contact Configuration
Two Position
Contact Rating
Per UL 20
Operating Cycles
50,000
Pallet Quantity
3600
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CS320GY
Series
General Purpose
GTIN
00783585902272
UPC
783585902272
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial Spec Grade
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
43 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CS320GY.
Jump To:

Similar Items

Similar items are close alternatives to CS320GY, though they may not be 100% alike.

Cross Referenced

These items are similar to CS320GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BGRY Bryant Electric 00781786174528
CS320GY Eaton Wiring Devices 00032664488689
CS320GY Hubbell Wiring Device-Kellems 00783585902272
54523-2GY Leviton 00078477125403
CS320-2GY Leviton 00078477815823
CS20AC3GRY Legrand Pass & Seymour 00785007126594
CS20AC3GY Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat