1224I - Switch Hubpro 4-Way 20A 120/277V Iv

Wiring Device-Kellems

  • $34.87 (Each)
  • $34.87 (Each)

  • $348.70 (Per 10)

In-Stock: 18 available at other locations ( find a store with stock)
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
1224I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1224I
Description
Switch Hubpro 4-Way 20A 120/277V Iv
Switches and Lighting Controls, Hubbell- Pro Series, Toggleswitches, General Purpose Ac, Four Way, 20A 120/277V Ac, Back and Sidewired, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835365 / 0783585835365 / 00783585835365
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.87 (Each)
Carton
$348.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Other Links
 
 
1224I - Other
 
1224I - Other
 
1224I - Other
 
1224I - Other
Images
 
 
1224I - Small Image
 
1224I - Large Image
Attachments
 
 
1224I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and Side Wired
Current Rating
20
Insulation
False
Poles
Double Pole
Voltage Rating
120-277
Wattage
5540
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH HUBPRO 4-WAY 20A 120/277V IV
Extra Long Description
HWDK 1224I SWITCH, HUBPRO, 4-WAY, 2
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, ToggleSwitches, General Purpose AC, Four Way, 20A 120/277V AC, Back and SideWired, Ivory
Product Type
Switch, Hubpro, 4-Way, 20A 120/277V, Iv
Special Features
Standard Product
Additional Information
Action
DPDT
Contact Configuration
Two Position
Contact Rating
Per UL 20
Operating Cycles
50,000
Pallet Quantity
4000
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
1224I
Series
Heavy Duty
GTIN
00783585835365
UPC
783585835365
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.18
Carton
10
Uses, Certifications, and Standards
Application
Back and Side Wired
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
12 View Store

A-L

Location Stock Available
Fort Smith
4 View Store

M-Z

Location Stock Available
San Angelo
2 View Store
These alternate items can be purchased instead of 1224I.
Jump To:

Similar Items

Similar items are close alternatives to 1224I, though they may not be 100% alike.

Cross Referenced

These items are similar to 1224I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1124I Bryant Electric 00781786648234
1224I Hubbell Wiring Device-Kellems 00783585835365
1224V Eaton 00032664735912
AH1224V Eaton 00032664734939
1224-SI Leviton 00078477095997
PS20AC4I Legrand Pass & Seymour 00785007195484

* All prices subject to change.

Begin Live Chat