1223GY - Switch, Hubpro, 3-Way, 20A 120/277V, Gy

Hubbell Wiring Devices

  • $6.73 (Each)
  • $6.73 (Each)

  • $67.30 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1223GY
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
1223GY
Description
Switch, Hubpro, 3-Way, 20A 120/277V, Gy
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Three Way, 20A 120/277V Ac, Back and Side Wired , Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585181455 / 0783585181455 / 00783585181455
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Standard Packaging
$67.30 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
1223GY - Specification Sheet
Other Links
 
 
1223GY - Other
 
1223GY - Other
 
1223GY - Other
 
1223GY - Other
Images
 
 
1223GY - Small Image
 
1223GY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and Side Wired
Current Rating
20
Insulation
False
Poles
Single Pole
Voltage Rating
120-277
Wattage
5540
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, GY
Extra Long Description
HWDK 1223GY SWITCH, HUBPRO, 3-WAY,
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired , Gray
Product Type
Switch, Hubpro, 3-Way, 20A 120/277V, Gy
Special Features
Standard Product
Additional Information
Action
SPDT
Contact Configuration
Two Position
Contact Rating
Per UL 20
Operating Cycles
50,000
Pallet Quantity
4000
Switch Type
Toggle
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
1223GY
Series
Heavy Duty
GTIN
00783585181455
UPC
783585181455
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat