1221GY - Switch Hubpro, 1POLE, 20A 12/277V Ac, Gray

Hubbell Wiring Devices

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1221GY
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
1221GY
Description
Switch Hubpro, 1POLE, 20A 12/277V Ac, Gray
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Single Pole, 20A 120/277V Ac, Back and Sidewired, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585181356 / 0783585181356 / 00783585181356
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Standard Packaging
$58.00 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
1221GY - Other
 
1221GY - Other
 
1221GY - Other
 
1221GY - Other
 
1221GY - Other
Images
 
 
1221GY - Small Image
 
1221GY - Large Image
Attachments
 
 
1221GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and Side Wired
Current Rating
20
Insulation
False
Poles
Single Pole
Voltage Rating
120-277
Wattage
5540
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH HUBPRO, 1POLE, 20A 12/277V AC, GRAY
Extra Long Description
HWDK 1221GY SWITCH, HUBPRO, 1-POLE,
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and SideWired, Gray
Product Type
Switch, Hubpro, 1-Pole, 20A 120/277V, Gy
Special Features
Standard Product
Additional Information
Action
Positive Snap
Contact Configuration
Two Position
Contact Rating
Per UL 20
Operating Cycles
50,000
Pallet Quantity
4000
Switch Type
Toggle
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
1221GY
Series
Heavy Duty
GTIN
00783585181356
UPC
783585181356
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat