LHS4654M4R24EPU - Lhs4654m4r24epujpf5841

Columbia Lighting

  • $195.31 (Each)
  • $195.31 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LHS4654M4R24EPU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
LHS4-654-M4R-24EPU
Description
Lhs4654m4r24epujpf5841
LHS, 4 FT, Number Of Lamps: 6, Lamp Type: 4 Foot, T5HO: 54 Watt Fluorescent, Reflector Type: Aluminum 95% Reflective Specular Silver (Narrow Beam), Uplight: No, Ballast Type: Electronic Program Start T5HO, Voltage Rating:120-277 Vac.
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
078531016715 / 00078531016715
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.31 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LHS4654M4R24EPU - Small Image
 
LHS4654M4R24EPU - Large Image
Attachments
 
 
LHS4654M4R24EPU - Specification Sheet
Brochures
 
 
LHS4654M4R24EPU - Brochure
Other Links
 
 
LHS4654M4R24EPU - Other
 
LHS4654M4R24EPU - Other
 
LHS4654M4R24EPU - Other
 
LHS4654M4R24EPU - Other
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
277 VAC
Lamp Type
4 foot, T5HO: 54 watt fluorescent
Number of Lamps
6 in
Ballast Type
electronic program start T5HO
Material
Steel IN
Material, Color, and Finish
Style
Linear high bay
Color
WHITE GLOSS
Descriptions
Description
LHS4654M4R24EPUJPF5841
Product Type
6-4FT T5HO 4FT Unv 6L Bal 95% Spec Refl
extra long description
COL LHS4-654-M4R-24EPU 6-4FT T5HO 4
Long Description
LHS, 4 ft, Number of Lamps: 6, Lamp Type: 4 foot, T5HO: 54 watt fluorescent, Reflector Type: aluminum 95% reflective specular silver (narrow beam), Uplight: No, Ballast Type: electronic program start T5HO, Voltage Rating:120-277 VAC.
Additional Information
dimensions
46.25 x 17 x 2.6
Reflector Type
Aluminum 95% Reflective, Specular Silver (Narrow Beam)
Coating
baked enamel
Socket Type
T5 bi-pin
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
LHS4-654-M4R-24EPU
GTIN
00078531016715
UPC
078531016715
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Industrial fluorescent high bay
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
Built to UL 1598 standards and bear appropriate UL and cUL or CSA labels. Damp location labeling is standard.
Application
Commercial lighting spaces
Mounting
V-hangers included for chain mounting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat