FSL25 - 25W Led Flood 50K 2664LM 120-277V

Beacon_Products

  • $212.06 (Each)
  • $212.06 (Each)
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
FSL25
Manufacturer
Beacon_Products
Manufacturer's Part Number
FSL-25
Description
25W Led Flood 50K 2664LM 120-277V
N/A, Mounting Type: Knuckle (1/2 In X 14 NPS), Light Distribution: Nema 6X6 (HXV), Wattage: 25 W, 70 Cri, Light Output: 2664 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988033485 / 00785988033485
Weight per unit
8.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.06 (Each)
Resources
Other Links
 
 
FSL25 - Other
 
FSL25 - Other
 
FSL25 - Other
 
FSL25 - Other
Images
 
 
FSL25 - Large Image
 
FSL25 - Large Image
Brochures
 
 
FSL25 - Brochure
Attachments
 
 
FSL25 - Specification Sheet
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
120-277 VAC
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Dimensions and Weight
Size
4.03 in x 7.49 in x 8.02 in
Descriptions
Description
25W LED FLOOD 50K 2664LM 120-277V
extra long description
HUB-LT FSL-25 FSL LED Decor flood 2
Product Type
FSL Led Decor Flood 25 W 120-277V
Long Description
N/A, Mounting Type: Knuckle (1/2 in x 14 NPS), Light Distribution: NEMA 6x6 (HxV), Wattage: 25 W, 70 CRI, Light Output: 2664 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Additional Information
lumens
2664
Fixture Type
Floodlighting
Manufacturer Information
Manufacturers Part Number
FSL-25
Brand
Beacon_Products
GTIN
00785988033485
UPC
785988033485
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Floodlighting
Packaging
Weight per each
8.3999
Carton
1
Uses, Certifications, and Standards
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
standard
CSA;IP Rated;UL1598A;Wet Listed
Mounting
Knuckle (1/2 in x 14 NPS)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSL25.
Jump To:

Similar Items

Similar items are close alternatives to FSL25, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (...
  • Our Part #: FFLED18
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FFLED18
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($246.87) ·
FFLED18 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$246.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat