CU2S0 - Wet Location Emergency Light

Compass

  • $74.00 (Each)
  • $74.00 (Each)
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
CU2S0
Manufacturer
Compass
Manufacturer's Part Number
CU2SO
Description
Wet Location Emergency Light
Battery Type: Nickel Cadmium, Color: White, Lamp Type: Led, Voltage Rating: 102/277 Vac, Wattage: 2.72 W.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143002339 / 00856143002339
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.00 (Each)
Resources
Images
 
 
CU2S0 - Small Image
 
CU2S0 - Large Image
 
CU2S0 - Large Image
Attachments
 
 
CU2S0 - Specification Sheet
Brochures
 
 
CU2S0 - Brochure
Other Links
 
 
CU2S0 - Other
 
CU2S0 - Other
 
CU2S0 - Other
 
CU2S0 - Other
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
102/277 VAC
Wattage
2.72 W
Lamp Type
DAMPER AND VALVE ACTUATOR, ROTARY TYPE; 50/60 HZ FREQUENCY RATING; UL, CSA, CE EN 55011, CE EN 50082-2 APPROVAL; VALVE, DAMPER APPLICATION; 24 V VOLTAGE RATING; NEMA 3 ENCLOSURE; DIE CAST ALUMINUM BODY MATERIAL; 10 VA POWER RATING
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Long Description
Battery Type: Nickel Cadmium, Color: White, Lamp Type: LED, Voltage Rating: 102/277 VAC, Wattage: 2.72 W.
Special Features
N/A IN
Description
WET LOCATION EMERGENCY LIGHT
extra long description
DUAL CU2SO Shielded Outdoor LED LED
Product Type
Shielded Outdoor Led Led Emer Light
Additional Information
battery
Nickel Cadmium
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CU2SO
GTIN
00856143002339
UPC
856143002339
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Emergency;Building Exterior;Exterior Walls;Game Arena/Coliseum;Parking Structures
standard
UL924
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CU2S0.
Jump To:

Similar Items

Similar items are close alternatives to CU2S0, though they may not be 100% alike.

Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, Silver, 6...
  • Our Part #: SELW25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SELW25
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.88) ·
SELW25 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat