CCR - Led Exit/Emergency Combo

Compass

  • $107.90 (Each)
  • $107.90 (Each)

In-Stock: 424 available locally (Nacogdoches, TX) ( change location)
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
CCR
Manufacturer
Compass
Manufacturer's Part Number
CCR
Description
Led Exit/Emergency Combo
Led Combination Exit/Emergency Light, Thermoplastic, Universal Faces, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 4.12 W @ 120 V Ac;3.2 W @ 277 V Ac, 4.3 In Depth, 18 In Length, 8.2 In Height, White, Battery Included, Nickel Cadmium (Nicad);Nickel Metal Hydride (Nimh) Battery, 2 Yr Warranty, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
856143001400 / 00856143001400
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.90 (Each)
Stock Availability
Nacogdoches
424 (Check another store)
All Stores
459
Resources
Other Links
 
 
CCR - Other
 
CCR - Other
 
CCR - Other
 
CCR - Other
Images
 
 
CCR - Small Image
 
CCR - Large Image
 
CCR - Large Image
 
CCR - Large Image
Specifications Sheets
 
 
CCR - Specification Sheet
Attachments
 
 
CCR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Lamp Wattage
4.12, 3.20
Material
Thermoplastic
Number Of Lamps
2
Voltage Rating
120 V ac;277 V ac
Wattage
4.12 W @ 120 V ac;3.2 W @ 277 V ac
Material, Color, and Finish
Background Color
White
Color
White
Housing Color
White
Letter Color
RED
Dimensions and Weight
Depth
4.3 in
Height
8.2 in
Length
18 in
Size
3 in x 18 in x 7 in
Descriptions
Description
LED EXIT/EMERGENCY COMBO
Extra Long Description
DUAL CCR EM EXIT COMBO WHT HSG RED
Features
The CC Series LED combination exit/emergency light utilizes energy efficient LEDs and features fully adjustable LED lamp-heads and bright EXIT panel illumination, long-life Nickel Cadmium battery and optional remote capacity.
Long Description
LED Combination Exit/Emergency Light, ThermoPlastic, Universal Faces, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 4.12 W @ 120 V ac;3.2 W @ 277 V ac, 4.3 in Depth, 18 in Length, 8.2 in Height, White, Battery Included, Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) Battery, 2 yr Warranty, 2.5 lb
Product Type
LED Combination Exit/Emergency Light
Short Description
LED Combination Exit/Emergency Light, Thermoplastic, 120/277 VAC, Remote
Special Features
LED Lamps with a Life-Cycle of more than 10 Year;Lamp-Heads are Fully Adjustable
Additional Information
Battery
Nickel Cadmium
Battery Included
Yes
Battery Type
Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh)
Bulb Type
LED
Emergency Illumination Time
90 min
Fixture Type
Exit Sign / Emergency Light
Includes
Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh)
Number Of Faces
Universal
Package Quantity
6 Master CT
Standards Met
UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA
Text Color
Red
Warranty
2 yr
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CCR
GTIN
00856143001400
UPC
856143001400
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit sign / emergency light
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Stair-Wells;Hallways;Offices;Commercial
Environmental Conditions
Damp Location
Mounting
Wall or ceiling mount
Standard
UL924 Listed for Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 459

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
27 View Store
Nacogdoches
424 View Store

Distribution Centers

Location Stock Available
West Wichita
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CCR.
Jump To:

Similar Items

Similar items are close alternatives to CCR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat