F66G48WK - 6X6X48 N1 HC STRT SCT

Nvent Hoffman

  • $126.34 (Each)
  • $126.34 (Each)

  • $505.36 (Per 4)

In-Stock: 53 available at other locations ( find a store with stock)
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
F66G48WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66G48WK
Description
6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529802 / 00783510529802
Weight per unit
43.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.34 (Each)
Standard Packaging
$505.36 (Per 4)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
53
Resources
Images
 
 
F66G48WK - Large Image
 
F66G48WK - Small Image
Other Links
 
 
F66G48WK - Other
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
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Painted;Powder Coat
Style
Liftoff Cover with Knockouts
Dimensions and Weight
Height
6
Width
6
Descriptions
Description
6X6X48 N1 HC STRT SCT
Extra Long Description
NVENT HOF F66G48WK 48.00in Straight
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel
Product Type
48.00IN Straight Section / Ko
Short Description
48.00in Straight Section / KO
Additional Information
Ip Rating
IP30
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66G48WK
GTIN
00783510529802
UPC
783510529802
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Lay-in Hinged-Cover Type 1 Wireway;Straight Section
Packaging
Weight per each
43.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F66G48WK.
Jump To:

Similar Items

Similar items are close alternatives to F66G48WK, though they may not be 100% alike.

Cross Referenced

These items are similar to F66G48WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648HWGK Austin Electrical Enclosures 00707353030417
6648 HS Eaton B-Line 00782051478068
6648HS Eaton B-Line 00078205147806
4-66HWPKO E-Box 00806101012702
CWST648 Hammond Manufacturing 00623980261942
6648-GHC1 Milbank 00784572108110
F66G48WK nVent-Thermal Management 00783510529802
6648G Unity Manufacturing 00761515102800
HS664 Wiegmann 00786725610204
648HG Wire Guard n/a
6648 G Eaton B-Line 00782051102802
6648G Eaton B-Line 00078205110282

* All prices subject to change.

Begin Live Chat