F44GCP - 4X4 N1 End PLT, Ko

Nvent Hoffman

  • $10.94 (Each)
  • $10.94 (Each)

  • $175.04 (Per 16)

In-Stock: 6 available locally (Sulphur, LA) (change location)
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
F44GCP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GCP
Description
4X4 N1 End PLT, Ko
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 In Overall Height, 4 In Overall Length, 0.75 In Overall Width, 6.4 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510522704 / 00783510522704
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.94 (Each)
Standard Packaging
$175.04 (Per 16)
Stock Availability
Sulphur
6 (Check another store)
Alexandria
29
All Stores
417
Resources
Images
 
 
F44GCP - Small Image
 
F44GCP - Large Image
 
F44GCP - Large Image
Other Links
 
 
F44GCP - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Painted Steel
Color Code
ANSI 61
Dimensions and Weight
Overall Length
4 in;102 mm
Width
2.5
Height
4
Descriptions
Product Type
Closure Plate
Description
4X4 N1 END PLT,KO
Long Description
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 in Overall Height, 4 in Overall Length, 0.75 in Overall Width, 6.4 lb
Features
Closes the end of a wireway section or run.
Short Description
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Galvanized
extra long description
NVENT HOF F44GCP Closure Plate with
Additional Information
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
4 in;102 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
16 PK;1 CT
Made in USA
yes
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44GCP
GTIN
00783510522704
UPC
783510522704
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight
6.4 lb
Weight per each
6.4
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F44GCP.
Jump To:

Similar Items

Similar items are close alternatives to F44GCP, though they may not be 100% alike.

End Cap, End/Lay-In Wireway, Powder Coated, Steel, 4 In Overall Height, 4 In Ove...
  • Our Part #: 44E
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44E
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.56) ·
44E - Unity Manufacturing

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.56

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 44HSE
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44 HSE
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 ($84.90) ·
44HSE - Cooper B-Line/Cable Tray

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.49

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 44E
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44 E
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.82) ·
44E - Cooper B-Line/Cable Tray

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F44GCP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44E Eaton B-Line 00782051108101
44HSE Eaton B-Line 00782051479522
CWCP4 Hammond Manufacturing 00623980262420
44GE Milbank 00784572106765
44GFE Milbank 00784572106802
F44GCP nVent-Thermal Management 00783510522704
F44GCPNK nVent-Thermal Management 00783510528201
LDB4CP Capital Tristate 00785901195436
44E Unity Manufacturing 00761515108109
E0404 Wiegmann 00786725391356
4E Wire Guard n/a

* All prices subject to change.

Begin Live Chat