A6612RT - 6X6X12 N3R SC Wire Trough

Nvent Hoffman

  • $105.17 (Each)
  • $105.17 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
A6612RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6612RT
Description
6X6X12 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 6.00X6.00X12.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510382605 / 00783510382605
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.17 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
36
Resources
Images
 
 
A6612RT - Small Image
 
A6612RT - Large Image
Other Links
 
 
A6612RT - Other
 
A6612RT - Other
 
A6612RT - Other
 
A6612RT - Other
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
Mild Steel;Steel
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Depth
12
Size
6.00x6.00x12.00 in
Width
6
Descriptions
Description
6X6X12 N3R SC WIRE TROUGH
Extra Long Description
NVENT HOF A6612RT Wiring Trough 6.0
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description
Wiring Trough NEMA Type 3R, 6.00x6.00x12.00, Gray, Steel
Product Type
Wiring Trough 6.00X6.00X12.00
Short Description
Wiring Trough 6.00x6.00x12.00
Additional Information
Ip Rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6612RT
GTIN
00783510382605
UPC
783510382605
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Wiring Troughs;Trough
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Nema Rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A6612RT.
Jump To:

Similar Items

Similar items are close alternatives to A6612RT, though they may not be 100% alike.

Cross Referenced

These items are similar to A6612RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3RWT612 Hammond Manufacturing 00623980847375
A6612RT nVent-Thermal Management 00783510382605
RSCG060612 Wiegmann 00786725408504
AB-6612RTG Austin Electrical Enclosures 00707353036754
6612 GRT NK Eaton B-Line 00782051661248
6612GRTNK Eaton B-Line 00078205166128
1-66RTP E-Box 00806101025481
6612GRTNK Unity Manufacturing 00761515141816

* All prices subject to change.

Begin Live Chat