A12P12 - 10.75X10.88 PNL, 12X12 Encl

Nvent Hoffman

  • $28.78 (Each)
  • $28.78 (Each)

  • $115.12 (Per 4)

In-Stock: 1 available locally (Pineville, LA) (change location)
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
A12P12
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12P12
Description
10.75X10.88 PNL, 12X12 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 10.88 In Overall Width, 10 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510548407 / 00783510548407
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.78 (Each)
Standard Packaging
$115.12 (Per 4)
Stock Availability
Pineville
1 (Check another store)
Alexandria
3
All Stores
184
Resources
Images
 
 
A12P12 - Small Image
 
A12P12 - Large Image
Other Links
 
 
A12P12 - Other
 
A12P12 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
10.75 in
Size
fits 12x12 in
Descriptions
Product Type
Panel
Description
10.75X10.88 PNL,12X12 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 10.88 in Overall Width, 10 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK
extra long description
NVENT HOF A12P12 Panel 10.75x10.88
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Junction Boxes
Overall Width
10.88 in
package quantity
1 CT;4 Pk
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12P12
GTIN
00783510548407
UPC
783510548407
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A12P12.
Jump To:

Similar Items

Similar items are close alternatives to A12P12, though they may not be 100% alike.

12X12 Solid BP W011
  • Our Part #: SP1212IS
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP1212-IS
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.16) ·
SP1212IS - Unity Manufacturing

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.16

Each

QTY:
Each
Add
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overal...
  • Our Part #: AW1212P
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AW1212P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.50) ·
AW1212P - Cooper B-Line/Cable Tray

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A12P12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212JP Austin Electrical Enclosures 00707353008478
AW1212P Eaton B-Line 00782051793703
1212PJ E-Box 00806101016502
14R1111 Hammond Manufacturing 00623980340807
A-1212SBP Milbank 00784572171077
A12P12 nVent-Thermal Management 00783510548407
P1212 Wiegmann 00786725332557

* All prices subject to change.

Begin Live Chat