A1008CH - 10X8X4 N12, CH, SCDN LTCH

Nvent Hoffman

  • $173.21 (Each)
  • $173.21 (Each)

  • $692.84 (Per 4)

In-Stock: 1 available locally (Andrews, TX) (change location)
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
A1008CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1008CH
Description
10X8X4 N12, CH, SCDN LTCH
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 4 In Overall Height, 33.2 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510554101 / 00783510554101
Weight per unit
33.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.21 (Each)
Standard Packaging
$692.84 (Per 4)
Stock Availability
Andrews
1 (Check another store)
Odessa
4
All Stores
79
Resources
Images
 
 
A1008CH - Small Image
 
A1008CH - Large Image
 
A1008CH - Large Image
Other Links
 
 
A1008CH - Other
 
A1008CH - Other
 
A1008CH - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00x8.00x4.00 in
Width
8
Descriptions
Product Type
Junction Box
Description
10X8X4 N12,CH,SCDN LTCH
Long Description
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 4 in Overall Height, 33.2 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
extra long description
NVENT HOF A1008CH CH Box 10.00x8.00
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
Standards Met
UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997
Made in USA
yes
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
4 in;102 mm
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1008CH
GTIN
00783510554101
UPC
783510554101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
33.2 lb
Weight per each
33.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A1008CH.
Jump To:

Similar Items

Similar items are close alternatives to A1008CH, though they may not be 100% alike.

Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyes...
  • Our Part #: 108412CHC
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1084-12CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.50) ·
108412CHC - Cooper B-Line/Cable Tray

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.50

Each

QTY:
Each
Add
10X4X8 Hinge Cover Type 12 Ul Listed Steel No Knockouts Ansi 61 Gray Continuous ...
  • Our Part #: HC1084JIC12
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HC1084JIC12
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($339.58) ·
HC1084JIC12 - Milbank

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$339.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A1008CH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1084JH Austin Electrical Enclosures 00707353006894
1084-12CHC Eaton B-Line 00782051750607
JH1084 E-Box 00806101016601
1414PHI Hammond Manufacturing 00623980349602
HC1084JIC12 Milbank 00784572112520
A1008CH nVent-Thermal Management 00783510554101
B100804CH Wiegmann 00786725331451

* All prices subject to change.

Begin Live Chat