C3R12126HCR - 3R 12X12X6 HNG CVR

Hammond MFG.

  • $112.03 (Each)
  • $112.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C3R12126HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R12126HCR
Description
3R 12X12X6 HNG CVR
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 In Overall Depth, 12 In Overall Length, 12 In Overall Width, 13 LB
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361888 / 00623980361888
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.03 (Each)
Resources
Images
 
 
C3R12126HCR - Small Image
 
C3R12126HCR - Large Image
 
C3R12126HCR - Large Image
Specifications Sheets
 
 
C3R12126HCR - Specification Sheet
Attachments
 
 
C3R12126HCR - Specification Sheet
Other Links
 
 
C3R12126HCR - Other
 
C3R12126HCR - Other
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
Gray Powder Coated
Color
Gray
Dimensions and Weight
Overall Length
12 in
Size
12 in x 12 in x 6 in
Descriptions
Description
3R 12X12X6 HNG CVR
Product Type
Junction Box Enclosure
Long Description
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 in Overall Depth, 12 in Overall Length, 12 in Overall Width, 13 lb
Short Description
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, 12 in
extra long description
HMND C3R12126HCR 3R HINGE COV 12X12
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
Additional Information
accessory type
Junction Box Enclosure
Mounting Type
Hinge Mount
for use with
NEMA 3R Enclosure;Wiring and Junction Box
ip rating
IP24
Overall Depth
6 in
Overall Width
12 in
package quantity
1 ct
Standards Met
UL 50 Listed;CSA Certified;IEC 60529 Compliant;RoHS Compliant;IEC 60529;NEMA Type 3R Compliant
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R12126HCR
GTIN
00623980361888
UPC
623980361888
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3R Painted Galvanized Steel Junction Box
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
standard
CSA, UL
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of C3R12126HCR.
Jump To:

Cross Referenced

These items are similar to C3R12126HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126WS Austin Electrical Enclosures 00707353026250
12126RHC Eaton B-Line 00782051145007
12126RES E-Box 00806101015352
C3R12126HCR Hammond Manufacturing 00623980361888
A12R126HCR nVent-Thermal Management 00783510387600
RHC121206 Wiegmann 00786725406456
12126RLH-1 Wire Guard n/a

* All prices subject to change.