PB2 - 2HOLE Oil Tight PB Encl

Wiegmann

  • $260.52 (Each)
  • $260.52 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
PB2
Manufacturer
Wiegmann
Manufacturer's Part Number
PB2
Description
2HOLE Oil Tight PB Encl
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/EAN/GTIN
786725430109 / 0786725430109 / 00786725430109
Weight per unit
2.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$260.52 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PB2 - Small Image
 
PB2 - Large Image
Attachments
 
 
PB2 - Specification Sheet
Other Links
 
 
PB2 - Other
 
PB2 - Other
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
Gray
Housing Material
Carbon Steel
Dimensions and Weight
Depth
6
Height
6
Size
5.75" H x 3.25" W x 2.81" D
Width
3
Descriptions
Construction
Continuously welded seams
Description
2HOLE OIL TIGHT PB ENCL
Extra Long Description
WIEG PB2 N4 30.5 MM 2 PB ENCL 5.7X3
Long Description
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
Product Type
N4 30.5 MM 2 PB Encl 5.7X3.2X2.7 CS-Gry
Special Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Additional Information
Number Of Holes
2
Pallet Quantity
440
Manufacturer Information
Brand
WIEGMANN
Series
PB Series
GTIN
00786725430109
UPC
786725430109
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Standard Push Button Enclosure
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Mounting
External Mounting Plates
Nema Rating
4
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PB2.
Jump To:

Cross Referenced

These items are similar to PB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB2 Eaton B-Line 00782051700657
2PB E-Box 00806101021018
CR104PEG12 GENERAL ELECTRIC 00783166283004
1435B Hammond Manufacturing 00623980405704
E2PB nVent-Thermal Management 00783510580209
PB02305S1C Rittal 00639889811362
PB2 Wiegmann 00786725430109

* All prices subject to change.

Begin Live Chat