SP50MQMJ - 50 Va Open CTRL XFRMR 240VX480V - 120X240V

HPS Spartan®

  • $51.23 (Each)
  • $51.23 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP50MQMJ
Manufacturer
HPS Spartan®
Manufacturer's Part Number
SP50MQMJ
Description
50 Va Open CTRL XFRMR 240VX480V - 120X240V
General Purpose Open-Style Core & Coil Control Transformers, 240X480 PV, 120X240 SV, 50 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423098759 / 00803423098759
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.23 (Each)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
14
Resources
Images
 
 
SP50MQMJ - Small Image
 
SP50MQMJ - Large Image
Attachments
 
 
SP50MQMJ - Specification Sheet
Other Links
 
 
SP50MQMJ - Other
 
SP50MQMJ - Other
 
SP50MQMJ - Other
Brochures
 
 
SP50MQMJ - Brochure
Tech Bulletins
 
 
SP50MQMJ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Dimensions and Weight
Height
2.6
Length
2.6
Width
3.35
Descriptions
Description
50 VA OPEN CTRL XFRMR 240VX480V - 120X240V
Extra Long Description
HMND SP50MQMJ 50 VA 240X480 120X240
Long Description
General Purpose Open-Style Core & Coil Control Transformers, 240x480 PV, 120x240 SV, 50 kVA
Product Type
Spartan 240X480 PV 120X240 SV 50 Kva
Special Features
Control transformer for stanard commercial loads without high current inrush, optional finger safe covers are available.
Manufacturer Information
Brand
HPS Spartan®
Manufacturers Part Number
SP50MQMJ
GTIN
00803423098759
UPC
803423098759
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Open Core and coil
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
HVAC, signals and alarm systems, motor control circuits, lighting and circuit isolation
Enclosure
Core and Coil
Frequency Rating
50
Mounting
PANEL
Standard
CSA, UL, CE
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat