PH500PG - 500 Va Mte CTRL XFRMR 120X240V-12X24V

Hammond Power Solutions

  • $232.30 (Each)
  • $232.30 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH500PG
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
Description
500 Va Mte CTRL XFRMR 120X240V-12X24V
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 500 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078188 / 00803423078188
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$232.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Terminal Block
Phase
1 PH
Wattage
500 W
Dimensions and Weight
Height
AML21BBA2BA-007
Length
4.75 in.
Width
5.94 in
Descriptions
Description
500 VA MTE CTRL XFRMR 120X240V-12X24V
Extra Long Description
HMND PH500PG CNTL 500VA 120X240-12X
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 500 kVA
Product Type
CNTL 500VA 120X240-12X24
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Input Voltage
120X240, 115x230, 110x220
Output Voltage
12X24, 11.5x23, 11x22
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
PH500PG
Sub Brand
Machine Tool Industrial Control Transformer
GTIN
00803423078188
UPC
803423078188
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
Frequency Rating
50/60 Hz
Mounting
PANEL
Standard
CSA, UL, CE
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat