PH500MQMJFK - CNTL 500VA 240X480-120x240fuse

HPS Imperator®

  • $242.65 (Each)
  • $242.65 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PH500MQMJFK
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH500MQMJ-FK
Description
CNTL 500VA 240X480-120x240fuse
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva, Primary and Secondary Fuse Clips Included
Slang Terms

Categories
Control Transformers - Encapsulated Industrial Contro
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423081911 / 00803423081911
Weight per unit
14.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.65 (Each)
Resources
Images
 
 
PH500MQMJFK - Small Image
 
PH500MQMJFK - Large Image
Attachments
 
 
PH500MQMJFK - Specification Sheet
Brochures
 
 
PH500MQMJFK - Brochure
Tech Bulletins
 
 
PH500MQMJFK - Tech Bulletin
Other Links
 
 
PH500MQMJFK - Other
 
PH500MQMJFK - Other
 
PH500MQMJFK - Other
Features
Wattage
500
Descriptions
Product Type
CNTL 500VA 240X480-120x240fuse
extra long description
HMND PH500MQMJ-FK CNTL 500VA 240X48
Description
CNTL 500VA 240X480-120X240FUSE
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA, Primary And Secondary Fuse Clips Included
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH500MQMJ-FK
GTIN
00803423081911
UPC
803423081911
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
14.2
Carton
1
Uses, Certifications, and Standards
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
Frequency Rating
50/60
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
You must have an account to view stock levels
These alternate items can be purchased instead of PH500MQMJFK.
Jump To:

Similar Items

Similar items are close alternatives to PH500MQMJFK, though they may not be 100% alike.

Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X...
  • Our Part #: C0500E2AFB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0500E2AFB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($209.19) ·
C0500E2AFB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$209.19

Each

QTY:
Each
Add
There were no add-on items found for PH500MQMJFK.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds