PH250PG - 1PH 250VA 120X240V-12X24V 50/60HZ Cu

HPS Imperator®

  • $159.88 (Each)
  • $159.88 (Each)

In-Stock: 2 available locally (Springfield, MO) (change location)
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
PH250PG
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH250PG
Description
1PH 250VA 120X240V-12X24V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 250 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078164 / 00803423078164
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.88 (Each)
Stock Availability
Springfield
2 (Check another store)
All Stores
11
Resources
Images
 
 
PH250PG - Small Image
 
PH250PG - Large Image
Attachments
 
 
PH250PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wattage
250 W
connection
Terminal Block
Dimensions and Weight
Width
5.44 in
Length
51894
Height
97133
Descriptions
Description
1PH 250VA 120X240V-12X24V 50/60HZ CU
Product Type
CNTL 250VA 120X240-12X24
extra long description
HMND PH250PG CNTL 250VA 120X240-12X
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 250 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Additional Information
Input Voltage
120X240, 115x230, 110x220
Output Voltage
12X24, 11.5x23, 11x22
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH250PG
sub brand
Machine Tool Industrial Control Transformer
GTIN
00803423078164
UPC
803423078164
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
Frequency Rating
50/60 Hz
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Springfield Area

Location Stock Available
Springfield
2 View Store

A-L

Location Stock Available
Edmond
1 View Store

M-Z

Location Stock Available
Pecos
1 View Store
These alternate items can be purchased instead of PH250PG.
Jump To:

Similar Items

Similar items are close alternatives to PH250PG, though they may not be 100% alike.

Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In...
  • Our Part #: C0250E1B
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0250E1B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($410.47) ·
C0250E1B - Eaton Corp

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$410.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat