L107 - Level, Torpedo (L107) (Pop).

Greenlee

  • $58.53 (Each)
  • $58.53 (Each)
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
L107
Manufacturer
Greenlee
Manufacturer's Part Number
L107
Description
Level, Torpedo (L107) (Pop).
Torpedo Level, Professional Grade. Four Open Vial Ports For Easy Viewing From All Sides. Perfect For Pipe and Conduit Work. Four Rare Earth Magnets Allow For Hands-Free Use On Metal Surfaces. Four Vial Design - 0°, 30°, 45°, and 90°. Machined From Aluminum Alloy and Anodized to Aircraft Standards. V-Groove On Bottom For Mounting On Curved Surface. Offsets and Calculations Permanently Laser-Engraved Onto Level.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
783310035831 / 00783310035831
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.53 (Each)
Resources
Images
 
 
L107 - Small Image
 
L107 - Large Image
Attachments
 
 
L107 - Specification Sheet
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
Aluminum
Dimensions and Weight
Height
1-1/4 IN (31.800 MM)
Width
3/4
Length
8-1/2
Descriptions
Description
LEVEL,TORPEDO (L107) (POP).
Long Description
Torpedo Level, Professional Grade. Four open vial ports for easy viewing from all sides. Perfect for pipe and conduit work. Four rare earth magnets allow for hands-free use on metal surfaces. Four vial design - 0°, 30°, 45°, and 90°. Machined from aluminum alloy and anodized to aircraft standards. V-groove on bottom for mounting on curved surface. Offsets and calculations permanently laser-engraved onto level.
Product Type
Level, Torpedo (L107) (Pop).
extra long description
GRN L107 LEVEL,TORPEDO (L107) (POP)
Additional Information
Number of Vials
4
Manufacturer Information
Manufacturers Part Number
L107
Brand
GREENLEE
GTIN
00783310035831
UPC
783310035831
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's Torpedo
Packaging
Weight
5.500 OZ
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
For Pipe And Conduit Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L107.
Jump To:

Similar Items

Similar items are close alternatives to L107, though they may not be 100% alike.

The Milwaukee Billet Torpedo Level Features Amplified Rare Earth Magnets For Ove...
  • Our Part #: 48225107
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48225107
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 54 ($1,920.78) ·
48225107 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat