TRS35R - 600V 35A 5 1/2X1 1/16 TD Fuse

Mersen

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRS35R
Manufacturer
Mersen
Manufacturer's Part Number
TRS35R
Description
600V 35A 5 1/2X1 1/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001749002 / 00782001749002
Weight per unit
0.317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRS35R - Large Image
 
TRS35R - Large Image
 
TRS35R - Large Image
 
TRS35R - Large Image
Attachments
 
 
TRS35R - Specification Sheet
Other Links
 
 
TRS35R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
35
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5.5 x 1.06
Descriptions
Description
600V 35A 5 1/2X1 1/16 TD FUSE
Features
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Product Type
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrul
Short Description
600V 35A 5 1/2x1 1/16 TD
extra long description
Mersen TRS35R Fuse TRS-R - Class RK
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Long Description
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrule Tri-Onic®
Additional Information
AC Voltage Rating
600
class
Class RK5
Manufacturer Information
Manufacturers Part Number
TRS35R
Brand
Mersen
GTIN
00782001749002
UPC
782001749002
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.317
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRS35R.
Jump To:

Similar Items

Similar items are close alternatives to TRS35R, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECSR35
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR35
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($378.50) ·
ECSR35 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.85

Each

QTY:
Each
Add
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current L...
  • Our Part #: FRSR35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-35
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($508.90) ·
FRSR35 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRS35R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-35 Eaton Bussmann 00051712508353
FLSR-35 SSAC 00079458170740
FLSR03.5 SSAC 00079458170511
TRS35R Mersen 00782001749002

* All prices subject to change.

Begin Live Chat