TRS10R - 600V 10A 5X13/16 TD Fuse

Mersen

  • $33.71 (Each)
  • $33.71 (Each)

  • $337.10 (Per 10)
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
TRS10R
Manufacturer
Mersen
Manufacturer's Part Number
TRS10R
Description
600V 10A 5X13/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 10A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001748807 / 00782001748807
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.71 (Each)
Standard Packaging
$337.10 (Per 10)
Resources
Images
 
 
TRS10R - Large Image
 
TRS10R - Small Image
 
TRS10R - Large Image
 
TRS10R - Large Image
 
TRS10R - Large Image
Attachments
 
 
TRS10R - Specification Sheet
Other Links
 
 
TRS10R - Other
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
600
connection
Ferrule
amperage rating
10
interrupt rating
200
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 10A 5X13/16 TD FUSE
Features
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
extra long description
Mersen TRS10R Fuse TRS-R - Class RK
Product Type
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 10A Ferrul
Short Description
600V 10A 5x13/16 TD FUSE
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Long Description
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 10A Ferrule Tri-Onic®
Additional Information
AC Voltage Rating
600
class
Class RK5
Manufacturer Information
Manufacturers Part Number
TRS10R
Brand
Mersen
GTIN
00782001748807
UPC
782001748807
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRS10R.
Jump To:

Similar Items

Similar items are close alternatives to TRS10R, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($292.20) ·
ECSR10 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.22

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRS-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($452.90) ·
FRSR10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRS10R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-10 Eaton Bussmann 00051712508285
FLSR-10 SSAC 00079458170658
TRS10R Mersen 00782001748807

* All prices subject to change.

Begin Live Chat