FRSR10 - 10A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton

  • $45.29 (Each)
  • $45.29 (Each)

  • $452.90 (Per 10)
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
FRSR10
Manufacturer
Eaton
Manufacturer's Part Number
FRS-R-10
Description
10A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 10 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508285 / 00051712508285
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.29 (Each)
Carton
$452.90 (Per 10)
Resources
Images
 
 
FRSR10 - Small Image
 
FRSR10 - Large Image
 
FRSR10 - Large Image
 
FRSR10 - Large Image
 
FRSR10 - Large Image
 
FRSR10 - Large Image
 
FRSR10 - Large Image
 
FRSR10 - Large Image
 
FRSR10 - Video
Specifications Sheets
 
 
FRSR10 - Specification Sheet
Attachments
 
 
FRSR10 - Specification Sheet
Tech Bulletins
 
 
FRSR10 - Tech Bulletin
Other Links
 
 
FRSR10 - Other
 
FRSR10 - Other
 
FRSR10 - Other
 
FRSR10 - Other
 
FRSR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
connection
Ferrule End X Ferrule End
amperage rating
10
Dimensions and Weight
Diameter
0.81 in
Overall Length
5 in
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
10A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 10 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb
Features
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.
Short Description
Fusetron Fuse, 10 A, 600 VAC/300 V dc, Time Delay, RK5 Class
extra long description
BUSS FRS-R-10 FUSETRON DUAL ELEMENT
Special Features
Renewable
Additional Information
Fuse Class
RK5 Class
Fuse Type
Dual Element
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
package quantity
10 CT
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA
yes
media
Yes
element
Dual
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRS-R-10
GTIN
00051712508285
UPC
051712508285
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.16 lb
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRSR10.
Jump To:

Similar Items

Similar items are close alternatives to FRSR10, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($292.20) ·
ECSR10 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.22

Each

QTY:
Each
Add
Ul Power Fuse, Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual El...
  • Our Part #: DLSR10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLS-R-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.80) ·
DLSR10 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 10A Ferrule Tri-Onic®
  • Our Part #: TRS10R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRS10R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($337.10) ·
TRS10R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FRSR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-10 Eaton Bussmann 00051712508285
FLSR-10 SSAC 00079458170658
TRS10R Mersen 00782001748807

* All prices subject to change.

Begin Live Chat