RTSW400A3 - 400A 120/240 1PH NEMA3R Service Rated Smart Switch

Generac

  • $4185.45 (Each)
  • $4,185.45 (Each)

In-Stock: 22 available at other locations ( find a store with stock)
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
RTSW400A3
Manufacturer
Generac
Manufacturer's Part Number
RTSW400A3
Description
400A 120/240 1PH NEMA3R Service Rated Smart Switch
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize Evolution or Nexus Controllers. The 100, 200 and 400 Amp Open Transition Switches Are Available In Single Phase In Both Service Equipment Rated and Non-Service Equipment Rated Configurations. The 150 and 300 Amp Open Transition Switches Are Only Available In A Service Rated Equipment Configuration.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471619935 / 00696471619935
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,185.45 (Each)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
22
Resources
Attachments
 
 
RTSW400A3 - Specification Sheet
Other Links
 
 
RTSW400A3 - Other
Tech Bulletins
 
 
RTSW400A3 - Tech Bulletin
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
400A 120/240 1PH NEMA3R SERVICE RATED SMART SWITCH
Extra Long Description
GEN RTSW400A3 RTSW400A3
Features
RTSW400A3 - Smart Switch 400 Amp Service Rated 120/240 1Ø NEMA 3R
Long Description
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize Evolution or Nexus Controllers. The 100, 200 and 400 amp open transition switches are available in single phase in both service equipment rated and non-service equipment rated configurations. The 150 and 300 amp open transition switches are only available in a service rated equipment configuration.
Product Type
Rtsw400a3
Additional Information
Voltage
120
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RTSW400A3
GTIN
00696471619935
UPC
696471619935
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Trade Size
Amperage
400
Packaging
Weight per each
130
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RTSW400A3.
Jump To:

Similar Items

Similar items are close alternatives to RTSW400A3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat