9951 - Resi Ats 200A Se 1PH Nema 3R SPD

GNR

  • $1333.06 (Each)
  • $1,333.06 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9951
Manufacturer's Part Number
9951
Description
Resi Ats 200A Se 1PH Nema 3R SPD
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
696471104691
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,333.06 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 9951.
Jump To:

Similar Items

Similar items are close alternatives to 9951, though they may not be 100% alike.

Integrated Surge Protection (SPD) 200A Service Ent
  • MFR Part #: 9928
  • Manufacturer: GNR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,362.39) ·
9928 - Generac Power Systems Inc

Check local availability

Total Availability: In Stock

Book Price

$1,362.39

Each

QTY:
Each
Add
200A Service Rated Automatic Transfer Switches Wit
  • MFR Part #:
  • Manufacturer: GNR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,291.70) ·
RXSW200A3SPD - Generac Power Systems Inc

Check local availability

Total Availability: In Stock

Book Price

$1,291.70

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat