LU100MED - 100W B17 High Pressure Sodium Clear Medium Base

Ge Traditional Lamps

  • $72.81 (Each)
  • $72.81 (Each)

  • $436.86 (Per 6)

In-Stock: 1 available locally (Burleson, TX) (change location)
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
LU100MED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU100/MED/ECO
Description
100W B17 High Pressure Sodium Clear Medium Base
High Pressure Sodium Lamp, 22, 2100 K, 9500 LM Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S54ZL Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Length, 15.84 % Mercury Content, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168132503 / 00043168132503
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.81 (Each)
Standard Packaging
$436.86 (Per 6)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
2
All Stores
30
Resources
Images
 
 
LU100MED - Small Image
 
LU100MED - Large Image
 
LU100MED - Large Image
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
110 V
Material
Glass
Wattage
100
Material, Color, and Finish
Color Rendering Index
22
color temperature
2100 K
Finish
Clear
Base Type
Mogul
color rendering index (cri)
22.0
Color
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.125 in
Length
5.43 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE
extra long description
GEL LU100/MED/ECO 13250 LUCALOX
Long Description
High Pressure Sodium Lamp, 22, 2100 K, 9500 lm Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S54ZL ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Length, 15.84 % Mercury Content, 0.18 lb
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm, 100W, 110V, Mogul
Additional Information
E17 Shape
Special Features
5.5IN Length
Additional Information
Brightness (Lumens)
9500 lm
average life
24000+ h
ANSI Ballast Code
S54ZL
Mercury Content
15.84 %
package quantity
6 CA
lumens
9500
Base
E26
Manufacturer Information
Manufacturers Part Number
LU100/MED/ECO
Brand
Ge Traditional Lamps
GTIN
00043168132503
UPC
043168132503
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU100MED.
Jump To:

Similar Items

Similar items are close alternatives to LU100MED, though they may not be 100% alike.

100W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn,...
  • Our Part #: LU100MED
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU100/MED/67506
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($957.40) ·
LU100MED - Sylvania-Ledvance

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.87

Each

QTY:
Each
Add
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 ...
  • Our Part #: S3128
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S3128
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.35) ·
S3128 - Satco

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU100MED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU100/ED23.5 Fulham n/a
LU100 GE Lighting 00662050142736
LU100MEDECO GE Lighting 00043168132503
C100S54/M Philips Lighting 00046677344467
C100S54M Philips Lighting 00046677344467
LU100/ECO Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat