LED2CAMI0830F - Led 2.4W Med Candle 120V

Ge Lighting

  • $17.31 (Each)
  • $17.31 (Each)

  • $103.86 (Per 6)
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
LED2CAMI0830F
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED2CAM-IO-830/F
Description
Led 2.4W Med Candle 120V
Ge Led Candles
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168655415 / 00043168655415
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.31 (Each)
Standard Packaging
$103.86 (Per 6)
Resources
Images
 
 
LED2CAMI0830F - Large Image
Attachments
 
 
LED2CAMI0830F - Specification Sheet
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
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
2.4 lm
Material, Color, and Finish
color temperature
3000.0 KV
color rendering index (cri)
80.0
Color
FROST
Dimensions and Weight
Size
3.8 in
Descriptions
Description
LED 2.4W MED CANDLE 120V
Product Type
65541 Led
extra long description
GEL LED2CAM-IO-830/F 65541 LED
Long Description
GE LED Candles
Special Features
Color Rendering Index (CRI) 80.0, 1.375IN Bulb Diameter, Designation LED2CAM-IO-830/F0
Additional Information
bulb diameter
1.375 in
lumens
100 W
average life
15000.0 HR
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED2CAM-IO-830/F
sub brand
GE LED Lamps
GTIN
00043168655415
UPC
043168655415
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LEDs_Replacement Lamps_Decorative_Candles
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hand Lantern
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat