F32T8SPX35EC02 - 32W T8 48" 3500K 85 Cri

Tungsram

  • $5.64 (Each)
  • $5.64 (Each)

  • $203.04 (Per 36)
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
F32T8SPX35EC02
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX35/ECO2
Description
32W T8 48" 3500K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 3500 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688512 / 00043168688512
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Standard Packaging
$203.04 (Per 36)
Stock Availability
Local Store
Find nearby stock
All Stores
300
Resources
Images
 
 
F32T8SPX35EC02 - Small Image
 
F32T8SPX35EC02 - Large Image
Attachments
 
 
F32T8SPX35EC02 - Specification Sheet
Other Links
 
 
F32T8SPX35EC02 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat