F32T8SPX30EC02 - 32W T8 48" 3000K 85 Cri

Tungsram

  • $5.64 (Each)
  • $5.64 (Each)

  • $203.04 (Per 36)

In-Stock: 180 available at other locations ( find a store with stock)
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
F32T8SPX30EC02
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX30/ECO2
Description
32W T8 48" 3000K 85 Cri
F32T8/SPX30/Eco2
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688505 / 00043168688505
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Standard Packaging
$203.04 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
180
Resources
Images
 
 
F32T8SPX30EC02 - Small Image
 
F32T8SPX30EC02 - Large Image
Other Links
 
 
F32T8SPX30EC02 - Other
Attachments
 
 
F32T8SPX30EC02 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
Color Rendering Index (Cri)
85 W
Color Temperature
3000.0 KV
Dimensions and Weight
Diameter
1.0 in
Length
72513
Descriptions
Description
32W T8 48" 3000K 85 CRI
Extra Long Description
GEL F32T8/SPX30/ECO2 68850 SLIM LIN
Long Description
F32T8/SPX30/ECO2
Product Type
68850 Slim Line / F20
Additional Information
Average Life
30000.0 HR
Base
Medium Bi-Pin (G13)
Lumens
2.925k lm
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F32T8/SPX30/ECO2
Sub Brand
GE®
GTIN
00043168688505
UPC
043168688505
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 180

Location search:

Distribution Centers

Location Stock Available
Austin RDC
61 View Store
These alternate items can be purchased instead of F32T8SPX30EC02.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPX30EC02, though they may not be 100% alike.

Cross Referenced

These items are similar to F32T8SPX30EC02 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25611 GE Lighting 00043168256117
F32T8SPX30ECO2 GE Lighting 00043168688505
21777 Osram Sylvania 00046135217777
20904 Philips Lighting n/a
F32T8/TL930 25PK Philips Lighting n/a

* All prices subject to change.

Begin Live Chat